Graduated PFA Micro Vial, PerkinElmer

Supplier: PerkinElmer
N0777405
10139-370PK 1039.12 USD
10139-370
Graduated PFA Micro Vial, PerkinElmer
Vials
These vials are ideal for applications that require the highest sensitivity. Made of ultra-pure, ultra-chemically resistant material, these vials are an excellent choice for high purity, semiconductor and micro-samples.

  • Non-contaminating
  • Graduated temperature range of –200 to +260 °C
  • HF-resistant
  • Conical bottom
  • Self-standing

This PFA Ridged Vial has a 4 ml volume, 24 mm height, and 14 mm Ext.Ø.

Delivery information: Does not include caps.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR