Legato 180 Dual Pico Flow Syringe Infuse/Withdraw Programmable Syringe Pump, KD Scientific

Supplier: KD Scientific
788180
10117-506EA 4580.32 USD
10117-506
Legato 180 Dual Pico Flow Syringe Infuse/Withdraw Programmable Syringe Pump, KD Scientific
Pumps Syringe Pumps
Infuse/Withdraw/Continuous Dual Picoliter syringe pump

  • Holds one or two syringes from 0.5 µl to 10 ml
  • High resolution color touch screen
  • Up to 30 lb. linear force
  • Unparallelled ease of use
  • Touch pad "lock" feature, LED light on front panel, built-in RS485 interface, USB port

Accomodates syringe sizes 0.5ul to 10 ml. User definable flow rates. High resolutuion touch screen display. Programmable with two user defined programs. Selectable syringe table. Up to 30 lbs of linear force. USB control.

Certifications: UL, CSA, CUL, CE (Global), RoHS, WEEE.

Caution: KD Scientific syringe pumps are for laboratory use only. Not for clinical use.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR