SP Bel-Art H-B® DURAC® Single-Channel Electronic Timer with Triple Alarms and Certificate of Calibration, Bel-Art Products, a part of SP

Supplier: Bel-Art Products, a Part of SP
B61700-3600
10061-383CS 562.27 USD
10061-383
SP Bel-Art H-B® DURAC® Single-Channel Electronic Timer with Triple Alarms and Certificate of Calibration, Bel-Art Products, a part of SP
Timers Digital Timers
Choice of vibration, sound, and light alarms makes this timer ideal for use in high noise locations.

  • Timing capacity: 99 minutes, 59 seconds
  • Count direction: up/down
  • Vibration, light, and loud buzzer alarms can function at one time, or be independently shut off
  • Clock function
  • Timer features a certificate of calibration and individual serial number

Lay flat on a bench, use the flip-open stand for a vertical view, or carry on a lab coat with the pocket clip.

Display Dimensions: 35×20 mm (1.4×0.8").

Certifications: CE marked. RoHS compliant. These electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert. #2448.01), against equipment whose calibration is traceable to NIST.

Delivery information: Requires two AAA batteries (included).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR