Mirror Stereo Viewer, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
68105
100496-270EA 1014.63 USD
100496-270
Mirror Stereo Viewer, Electron Microscopy Sciences
Magnifiers
For the viewing of 4"×5" (100×125 mm) stereo pairs. It stands on 4 folding legs. One of the legs is equipped with a length adjusting device, which provides stabilization to the unit during observation. The magnifier can be replaced depending on the application.

  • Base line spacing: 260 mm
  • Field of view without magnifier: 260×200 mm
  • Field of view with magnifier: 210×150 mm

Maximum size set up: 713×267×255 mm, net weight: 2.65 kg
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR