Edwards RV5 Vacuum Pump, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
91005-E 91005
100495-460EA 7778.73 USD
100495-460 100492-478
Edwards RV5 Vacuum Pump, Electron Microscopy Sciences
Pumps Vacuum Pumps
Rotary vacuum pump; Double stage. Ultra Grade 19 oil is recommended for use with the RV5. Weight 43 lbs. (19.6 kg).

  • 4.1 cfm (117L/min) displacement
  • Ultimate vacuum (without gas ballast) 1.5x10-3 torr
  • Max. inlet pressure for water vapor: 38 torr
  • Max. water vapor pumping rate: 0.48 lb/h
  • Motor: 1/2 hp
  • Oil capacity Max/Min 0.7L/0.42L
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR