VWR® 250 Homogenizer

Supplier: VWR International
10032-338
10032-338EA 2203.59 USD
10032-338
VWR® 250 Homogenizer
Homogenizers Handheld Homogenizers
The VWR® 250 Homogenizer unit is a perfect fit between the VWR® 200 Homogenizer unit and the benchtop VWR® Homogenizer units.

  • Versatile handheld homogenizer unit
  • Ideal for processing volumes from 0.03 ml to 5L
  • High-torque motor with variable speed adjustment of 10,000 to 30,000 rpm
  • Use handheld or post mount to a stand
  • VWR® Generator probe sold separately

This unit is lightweight enough to be handheld for convenience, yet offers extra torque for processing difficult samples

With VWR® generator probes ranging in diameter from 5mm to 30mm, it can process samples from 0.03 mL to 5L (higher sample volumes dependent on viscosity).

A separate ON/OFF switch effortlessly allows for the dial knob speed control to remain at an ideal homogenizing speed. Combining the power of a ¾hp, 576 watt motor with smooth variable speed control, the unit is capable of easily handling a wide range of sample sizes.

Certifications: CE marked.

Accessories information: Generator probes must be purchased with homogenizer units.

Ordering information: Supplied with a two-year manufacturer's warranty. A VWR® Generator probe(s) are required for use with the VWR® 250 Homogenizer model and are sold separately (VWR® GenPack Adapter is required for VWR® GenPack Generator Probes). Optional accessory items include; VWR® 250 Homogenizer Stand Assembly (with 10" open U-shaped base, 24" post, motor cross rod, and post clamp), VWR® 250 Homogenizer Small Footprint Stand Assembly (with 6" padded base, 24" post, motor cross rod, and post clamp). All accessories are sold separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR