Pipette Boxes for 6 and 9" Pipettes, PVC with Clear Acrylic Lid, TrippNT

Supplier: TrippNT
50145
10012-806EA 132.42 USD
10012-806 10012-808 10012-814
Pipette Boxes for 6 and 9" Pipettes, PVC with Clear Acrylic Lid, TrippNT
Trays/Dishes/Pots Pipette Trays
Pasteur pipette storage for 6 and 9 inch pipettes in a covered box keeps dirt and dust away.

  • Hinged covered boxes with see-through lid for dust protection and color coding
  • Protection for Pasteur pipets and bulbs
  • PVC and acrylic construction
  • Choose from three styles to hold 6 or 9 inch pipettes and bulbs
  • In stock and ready to ship
  • American made by TrippNT
  • Total replacement Lifetime Guarantee

3 sizes offer storage for 6 inch pipettes or 9 inch pipettes or a combination of 6 inch, 9 inch and pipette bulbs for a convenient kit that can be used to store, protect, provide easy access and move around the lab at will. Completely rust proof PVC construction with a clear acrylic hinged lid. White/Clear color.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR